Beli Speedometer Motor Digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Nano 2 Speedometer
    Mulai

    Rp1.999.900

    Daytona Nano 2 Speedometer
    atribut:
    • Waterproof: IPX6 equivalent
    • Operating Voltage: DC9-16V
    • Consumption Electric Current: About 20mA (at standby: 0.1mA or less)
    • Dimension: 60x40mm
    • Thickness: 17.5mm
  2. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.199.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
  3. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.699.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  4. Lutron Digital Tachometer
    Mulai

    Rp2.999.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  5. ASPIRA Ban Luar Tubeless Maxio Rave Motor Scootic
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    ASPIRA Ban Luar Tubeless Maxio Rave Motor Scootic
    Deskripsi:
    Aspira Maxio Rave ban motor tubeless dengan tampilan sporty yang cocok untuk penggunaan sehari-hari, awet serta memberikan kenyamanan berkendara.Detail :- Ban Tubeless- Ukuran 70/80-14- Cocok untuk Yamaha Mio, Yamaha Mio J, Yamaha Fino, Yamaha Mio Soul, Suzuki Spin
  6. Daytona Ultra Drive Belt and Roller Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Ultra Drive Belt and Roller Set
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
  7. FURUNO GPS Navigator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.799.900

    FURUNO GPS Navigator
    Deskripsi:
    Simple, dependable worldwide communications at an affordable price.1136 channels160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.Rugged constructionThe highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.Alphanumeric readoutThe large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.150 W of outputA full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.Automatic tuning functionAn automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.Easy to useTwo large memory and frequency dials allow quick and easy operation.And more…Covers all allowed bands between 1.6 and 27.5 MHzGeneral coverage receiverModes: SSB, RTTY, CW and AM2182 kHz alarm built-in (optional for General versions)RF gain controlAudio activated squelchTerminals for frequency/mode control via NMEA interfacingDirect keypad channel selection entryLarge, front-mounted speakerDirect keypad channel selection entryWeather fax readyBacklight controlCW full break-in and semi break-in Highly accurate position fixing GPS navigator with clear color LCDThe FURUNO GPS navigator GP-39 provides accurate and reliable position fixing, thanks to a 12-channel GPS receiver combined with integrated SBAS (WAAS/EGNOS/MSAS) technology.The GP-39 has various display modes (Plotter, Highway, Steering, NAV data, Satellite monitor and 2 user customizable modes) on the 4.2" color LCD. Up to 3,000 points of ship track, 10,000 waypoints and 100 routes (each with up to 30 waypoints) can be stored. The waypoint and route data can be exported/imported via a USB flash drive or signal converter.The GP-39 can be networked with a fish finder, sonar, radar or other navigation equipment for feeding highly accurate navigation data.
    atribut:
    • Screen Type (inch): 4.2 Color LCD
    • Screen Resolution (pixels): 480 (V)x272 (H)
    • GPS Antenna: External
    • Display Modes: Plotter, Highway, Steering, NAV Data, Satellite monitor, User Display (Digital, Speedometer, COG)
    • Language: English, French, Spanish, Chinese, Vietnamese, Malay, Indonesian, Thai GPS / SBAS (WAAS/EGNOS/MSAS)
    • Receiving Type: GPS: 12 channels parallel, 12 satellites tracking, C/A code, all-in-view SBAS: 2 channels
    • Accuracy (m): GPS: 10 (95% of the time, HDOP≤4), WAAS: 3 (95% of the time, HDOP≤4), MSAS: 7 (95% of the time, HDOP≤4)
    • Waterproofing: Display unit: IP55 Antenna unit: IP56
    • Power Supply: 12-24 VDC : 0.7-0.3 A
    • Memory Capacity : 3,000 ship's track points 10,000 waypoints with comments 100 routes with 30 waypoints/route
    • Receiving Frequency (MHz): L1 : 1575.42 ± 1.023
  8. Makita Sikat Arang
    Rating:
    100% of 100
    (4)
    Mulai

    Rp25.900

  9. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp129.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  10. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  11. KRISBOW Perkakas Set
    Mulai

    Rp2.599.900

  12. TONE Tool Set
    Mulai

    Rp109.900

  13. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  14. Daytona Keihin PE 24 Cab Body Type 3 (Karbu)
    Mulai

    Rp4.799.900

    Daytona Keihin PE 24 Cab Body Type 3 (Karbu)
    atribut:
    • Type: Type 3 (91845) PE 24
    • Valve: Throttle valve: # 3.0
    • Outside Diameter: Manifold side: 30.5φ, air filter side: 45φ
  15. BluePoint Automotive Tool Set (Alat Bengkel)
    Mulai

    Rp1.299.900

    BluePoint Automotive Tool Set (Alat Bengkel)
    Deskripsi:
    Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
Daftar Harga Speedometer Motor Digital Terbaru April 2026
Daytona Nano 2 SpeedometerRp1.999.900
KRISBOW Takometer DigitalRp2.199.900
IRC Ban Motor TubetypeRp159.900
ONO SOKKI Digital TachometerRp4.699.900
Lutron Digital TachometerRp2.999.900
Daytona Spark Plug Max Series for Motorcycle (Busi Motor)Rp19.900
ASPIRA Ban Luar Tubeless Maxio Rave Motor ScooticRp229.900
Daytona Ultra Drive Belt and Roller SetRp189.900
FURUNO GPS NavigatorRp7.799.900
Makita Sikat ArangRp25.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)